Shop All Disposable Containers
Gen
Reclosable Kraft Take-Out Box, 30 oz, Paper, 450PK
Mfr # KS10120
Zoro # G908996143
product price: $92.99
/pk 450, $0.21/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paperboard
- Disposable Foodware Color Kraft
- Number of Compartments 1
- Microwave Safe Yes
- Capacity 30 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # KS10120
- Zoro # G908996143
- Country of Origin Taiwan, Province of China
- Category Disposable Containers
Dimensions
Depth | 2.5" |
Width | 3.5" |
Height | 2.4" |
Details
Basic Foodware Material | Paperboard |
Disposable Foodware Color | Kraft |
Number of Compartments | 1 |
Microwave Safe | Yes |
Capacity | 30 oz |
Item | Food Containers |
Type | Box |
Description
The fold-to-go take out container is made of heavy-duty paperboard with a poly lining, which makes it microwavable, stackable, cut-resistant, leak-resistant, and grease-resistant. The one-piece design requires no assembly and allows it to hold food, gravy, and sauce. It could also be a great way to package appetizers, cookies, candy, or gifts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Filter Sheets 100Pk For - Part# Fm8030445 Pk (FM8030445)
- CATCHMASTER 72MB 4.5lb Peanut Butter (72MB-PB)
- NEMCO Infra-Red Lamp (Clear)125V, 250W For - Part# 45767 (45767)
- SAHALE SNACKS Glazed Pecans Snack Mix, 18PK (SMU900018)
- SOLO Creative Carryouts BoxLine Black Base/Clear Lid Hinged Containers, 3.9 x 6 x 1.8, Foam, 500PK (850618-PS94)
- WORLD CENTRIC World Centric TPLA Compostable Corn Starch Soup Spoon, PK1000 (SO-PS-B)
- FORUM Forum 14 Black Deep Square Cater Tray, PK48 (CF723-140-1)
- DART Dart DCC85HT1R Container;1Comp;Med;200Ct (85HT1R)
- D & W FINE PACK D & W Fine Pack 1.5lbs Loaf Pan, PK500 (15640)
- CARNIVAL KING 85 oz. Popcorn Bucket, 25PK (999VP85)
- PACTIV VERSAtainers, Black/Clear, 24oz, 5 x 7 1/4 x 2, PK150 (NC838B)
- Gen Disposable Containers