Shop All Disposable Containers
Gen
Reclosable Kraft Take-Out Box, 110 oz, Paper, 160PK
Mfr # KS10123
Zoro # G008996142
product price: $73.15
/pk 160, $0.46/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paperboard
- Disposable Foodware Color Kraft
- Number of Compartments 1
- Microwave Safe Yes
- Capacity 110 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # KS10123
- Zoro # G008996142
- Country of Origin Taiwan, Province of China
- Category Disposable Containers
Dimensions
Width | 6.65" |
Depth | 3.4" |
Height | 3.5" |
Details
Basic Foodware Material | Paperboard |
Disposable Foodware Color | Kraft |
Number of Compartments | 1 |
Microwave Safe | Yes |
Capacity | 110 oz |
Type | Box |
Item | Food Containers |
Description
The fold-to-go take out container is made of heavy-duty paperboard with a poly lining, which makes it microwavable, stackable, cut-resistant, leak-resistant, and grease-resistant. The one-piece design requires no assembly and allows it to hold food, gravy, and sauce. It could also be a great way to package appetizers, cookies, candy, or gifts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEEZ-IT Cheez-It Grab Bag Reclosable Original Crackers 7 oz. Bag, PK6 (2410020408)
- DELTA POWER EQUIPMENT Delta International 22-547 12 in. HSS Planer Knives (2008068)
- GREEN MOUNTAIN COFFEE Decaf Variety Coffee K-Cups, Assorted Flavors, 0.38 oz K-Cup, 24PK (5000374162)
- GARLAND Blower Wheel10-3/4D X 1-7/8W 5/8 For - Part# G0295201P (G0295201P)
- SCT White One-Piece Non-Window Bakery Boxes, Standard, 8 x 2.5 x 8, White, Paper, 250PK (1533)
- ANCHOR PACKAGING Microwavable Container, 46.5oz, 10.5x9.5x2.5, Clear/Blk, PK100 (4669111)
- BOXIT Boxit 10"x10"x4" White Lock Corner Bakery Box, PK100 (10104B-261)
- AMERCAREROYAL Royal 12 oz. White Paper Food Container And Lid Combo, PK250 (PFC12WCOM)
- SEPG Hinged 6-Count 2.5" Cupcake Container, 150PK (EGS427053)
- CHEF REVIVAL Chef Revival 16x19 28 oz. Ribbed Bar Towel, PK12 (700BRT28)
- PACTIV Carry-Out Container, 8-1/8" W, White, PK150 (YTD188010000)
- Gen Disposable Containers