Shop All Disposable Napkins
Gen
Premium V-Fold Pop-Up Dispenser Napkin, 6.5 x 8.3, White, PK6000
Mfr # GENVFN60002V
Zoro # G4591944
product price: $48.19
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Fold Type Dispenser
- Napkin Style Dispenser
- Width 6.5"
- Length 8.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # GENVFN60002V
- Zoro # G4591944
- UPC # 600099999997
- Country of Origin China
- Category Disposable Napkins
Dimensions
Width | 6.5" |
Length | 8.3" |
Folded Depth | 4.2" |
Details
Item | Napkins |
Color | White |
Napkin Fold Type | Dispenser |
Napkin Style | Dispenser |
Pack Count | 250 |
Ply | 2 |
Material | Sugarcane Pulp |
Standards | USDA BioCertified Product |
Description
GEN Premium V-Fold Pop-Up Dispenser Napkin, 6.5 x 8.3, White, 250/Pack, 24 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Waxed Paper Cold Cups, 7 oz, Symphony Design, PK2000 (R7N-J8000)
- ATTIAS OVEN CO Gear, Brass Worm - Main Shaft (110)
- LIGHTHOUSE Heat Saver and Lint Trap (LI113722)
- BIRO Blade Cleaner, Nyleen (131N)
- GEN Cocktail Napkins, 1-Ply, 9w x 4.5d, Black, PK4000 (1401)
- GEN Cocktail Napkins, 2-Ply, 9w x 4.5d, Black, PK2000 (1402)
- GEN Tall-Fold Napkins, 1-Ply, 7 x 13 1/4, White, PK10000 (GENTFOLDNAPK)
- GEN Cocktail Napkins, 1-Ply, 9w x 9d, White, PK4000 (GENCOCKTAILNAP)
- GEN Dinner Napkins, 2-Ply, 14.50"W x 16.50"D, White, PK3000 (GEN15X17DIN)
- BOARDWALK Office Packs Lunch Napkins, 1-Ply, 12 1/2 x 11 1/2, White, PK400 (2091)
- DIXIE Disp Din Nap, 3 3/4" x , 8" , 34440, PK3024 (34440)
- Gen Disposable Napkins