Shop All Disposable Containers
Gen
Plastic Deli Containers, 8 oz, Clear, Plastic, 240PK
Mfr # TD40008E
Zoro # G108996110
product price: $55.85
/pk 240, $0.23/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Number of Compartments 1
- Microwave Safe Yes
- Type Base/Lid Combo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # TD40008E
- Zoro # G108996110
- Country of Origin United States
- Category Disposable Containers
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Type | Base/Lid Combo |
Capacity | 8 oz |
Features | Dishwasher Safe |
Description
Translucent plastic soup container and lid are great for soups, delis, salad bars, or restaurant take-out applications. This container is designed for transporting, storing, and then reheating hot food items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Bread Slicer, 10 In, Scalloped, Black (31604B)
- RANDELL Signal Light 1/2" Red 250V (EL LGT500)
- GLOBE Thermostat (U03051220048)
- REMCO Food Hoe, Blue, 8x11 in, Nylon (29003)
- FORUM Forum 7 Clear Low Dome Vented Square Lid, PK432 (CL213-070-1)
- ENVIROWARE Enviroware 9 Hinged Wheat, PK200 (GFHC9-200W)
- SCT White One-Piece Non-Window Bakery Boxes, Standard, 8 x 2.5 x 8, White, Paper, 250PK (1533)
- SCT Four-Corner Pop-Up Food and Drink Tray, 4-Cup, 10 x 6.5 x 2.5, Brown, PK250, 250PK (SCH 0120)
- SOLO Creative Carryouts BoxLine Black Base/Clear Lid Hinged Containers, 3.9 x 6 x 1.8, Foam, 500PK (850618-PS94)
- EMI YOSHI EMI Yoshi EMI-320LLP 12 in. Round Clear Dome Lid Low Profile - Pet - Pack of 25 (EMI-320LLP)
- CHEF REVIVAL Chef Revival Terry Cloth Bar Mop Towel, PK12 (701BTT30)
- Gen Disposable Containers