Shop All Disposable Containers
Gen
Plastic Deli Containers, 32 oz, Clear, Plastic, 240PK
Mfr # TD40032E
Zoro # G508996093
product price: $99.79
/pk 240, $0.42/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Number of Compartments 1
- Microwave Safe Yes
- Type Base/Lid Combo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # TD40032E
- Zoro # G508996093
- Country of Origin United States
- Category Disposable Containers
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Type | Base/Lid Combo |
Capacity | 32 oz |
Item | Food Containers |
Features | Dishwasher Safe |
Description
Translucent plastic soup container and lid are great for soups, delis, salad bars, or restaurant take-out applications. This container is designed for transporting, storing, and then reheating hot food items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOELTING Harness Cord 9 Foot 6-20P (430119)
- HATCO Infinite Switch For - Part# 2-19-018 (2-19-018)
- HENNY PENNY Pilot Burner For - Part# 29823 (29823)
- TRUE V-Track - 48" (987732)
- D & W FINE PACK D & W Fine Pack 8" Square Foil Pan, PK500 (15050)
- GOLDMAX Goldmax Individually Wrapped Cello Toothpick, PK12000 (1004-1)
- RUBBERMAID COMMERCIAL Brute Container, 55 gal, Resin, Black, 3PK (1779739)
- ANCHOR PACKAGING Microwavable Container, 2-Piece/3-Comp, 21oz/6oz/6oz, Clear/Blk, PK150 (4118523)
- D & W FINE PACK D & W Fine Pack 8 oz. Squat All Purpose Black Container, PK500 (8SB-C-04)
- WORLD CENTRIC No Tree Wide Paper Bowls, 32 oz, 5.9 in. Diameter x 3.1 in. h, Natural, Sugarcane, 300PK (BO-NT-32W)
- BOYD GLOVES Boyd Gloves Large Disposable Powder Free Latex Gloves, PK1000 (NMPF103)
- Gen Disposable Containers