Shop All Disposable Containers
Gen
Plastic Deli Containers, 24 oz, Clear, Plastic, 240PK
Mfr # TD40024E
Zoro # G208996164
product price: $73.19
/pk 240, $0.30/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Number of Compartments 1
- Microwave Safe Yes
- Type Base/Lid Combo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # TD40024E
- Zoro # G208996164
- Country of Origin United States
- Category Disposable Containers
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Type | Base/Lid Combo |
Capacity | 24 oz |
Item | Food Containers |
Features | Dishwasher Safe |
Description
Translucent plastic soup container and lid are great for soups, delis, salad bars, or restaurant take-out applications. This container is designed for transporting, storing, and then reheating hot food items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND 4 Pole 1.5V Quicklitr (1190380)
- GE Dryer Duct Felt Seal (WE09X27634)
- HOBART Cylinder Wrench (00-873570)
- RSVP INTERNATIONAL Stoneware Teapot, Light Blue (CHAI-LB)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YHLW09030000)
- ZORO SELECT Pro-Kal Clear Deli Container, 16oz, PK500 (9505102 PK16SC)
- PACTIV Foam Hinge Lid Container, Dual Tab Lock, 9.13x9x3.25, 3-Cmp, Wt, PK150 (YTD19903ECON)
- FORUM Forum 9 3 Compartment Black Deep Square Base Container, PK300 (CF723-093-1)
- FABRI-KAL Microwavable Deli Containers, 8oz, Clear, 500PK (PK8SC)
- SEPG Banyan Aluminum Foil Round Pans, 500PK (EGS600250)
- RPP Rpp CCBHP13113 Royal Corrugated Catering Box - Half Pan; White (CCBHP13113)
- Gen Disposable Containers