Shop All Disposable Containers
Gen
Plastic Deli Containers, 16 oz, Clear, Plastic, 240PK
Mfr # TD40016E
Zoro # G908996174
product price: $60.35
/pk 240, $0.25/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Number of Compartments 1
- Microwave Safe Yes
- Type Base/Lid Combo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # TD40016E
- Zoro # G908996174
- Country of Origin United States
- Category Disposable Containers
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Type | Base/Lid Combo |
Item | Food Containers |
Capacity | 16 oz |
Features | Dishwasher Safe |
Description
Translucent plastic soup container and lid are great for soups, delis, salad bars, or restaurant take-out applications. This container is designed for transporting, storing, and then reheating hot food items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Knife, Veg/Produce (09453)
- BARISTA SELECT French Vanilla Powder, 2 Lbs Bags, PK6 PK (014295)
- REVENT BAKERY EQUIPMENT Gasket, Door 1 Meters (50201001)
- TRUE Fan & Light Switch For - Part# 801902 (801902)
- DART Dart C90PST1 CPC 8 x 8 x 3 in. Hinged Clear OPS Plastic Container; Case of 250 (C90PST1 CPC)
- DINEX Dinex Translucent Bowl Lid, PK1000 (DX33008714)
- PACTIV PET Hinged Lid Deli Container, 7.31x5.88x3.25, 32oz, 1-Cmp, Clr, PK280 (YCA910320000)
- SCT Hearthstone Food Trays, 6 oz Capacity, 4.29 x 3.07 x 1.07, Brown, Paper, 1000PK (0561)
- ECO-PRODUCTS Renewable/Compostable Sugarcane Clamshells, 6 x 6 x 3, White, PK500 (EP-HC6NFA)
- VEGWARE Nourish Molded Fiber Takeout Containers, 6.1 x 9 x 2.9, Natural, Sugarcane, PK200 (VA-SH89N)
- SCT Hearthstone Food Trays, 0.25 lb Capacity, 4 x 2.68 x 1.04, Brown, Paper, 1000PK (0560)
- Gen Disposable Containers