Shop All Disposable Containers
Gen
Plastic Deli Containers, 12 oz, Clear, Plastic, 240PK
Mfr # TD40012E
Zoro # G008996173
product price: $58.15
/pk 240, $0.24/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Number of Compartments 1
- Microwave Safe Yes
- Type Base/Lid Combo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # TD40012E
- Zoro # G008996173
- Country of Origin United States
- Category Disposable Containers
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Type | Base/Lid Combo |
Capacity | 12 oz |
Item | Food Containers |
Features | Dishwasher Safe |
Description
Translucent plastic soup container and lid are great for soups, delis, salad bars, or restaurant take-out applications. This container is designed for transporting, storing, and then reheating hot food items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Clothes Dryer Heater Element (134792700)
- ATOSA Thermocouple For Ato12G4B (301030049)
- HOFFMASTER Regal Nonskid Traymat, Oval, PK500 (428970)
- MODERN LEISURE Renaissance Hot Tub Cover, 96 in. Square x 14 in. H, Gray (3097)
- SEPG Safe-T-Fresh Sandwich Wedges, 288PK (EGS357276)
- SOLO OctaView Hinged-Lid Hot Food Containers, 3-Compartment, 38 oz, Black/Clear, Plastic, 100PK (809014-PP94)
- KARAT 8 oz Clear Deli Containers, PK500 (FP-DC8-PPU)
- DART Insulated Foam Hinged Lid Containers, 3-Compartment. 7.9 x 8.4 x 3.3, White, PK200 (85HT3)
- DART CONTAINER Container, 1-Compart, 13-1/5"x22-1/10"x19-2/10", 200PK, WE (DCC205HT1)
- PACTIV Carry-Out Container, 7-1/2" W, White, PK150 (YHLW07030000)
- PLANET+ 12-16-32oz Compostable Food Container Lid, 500PK (PLFC-LID)
- Gen Disposable Containers