Shop All Paper Towels
Gen
Multifold Paper Towels, 250 Sheets, Natural, 16 PK
Mfr # G1508
Zoro # G7569164
product price: $27.99
/pk 16, $1.75/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color Natural
- Sheet Width 9 in
- Sheet Length 9 9/20 in
- Sheet Size 9 in x 9 9/20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # G1508
- Zoro # G7569164
- UPC # 10749507995286
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Width | 9 in |
Sheet Length | 9 9/20 in |
Sheet Size | 9 in x 9 9/20 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | Natural |
Number of Sheets | 250 |
Material | Paper |
Container Type | Pack |
Application | Bathrooms; General Purpose; Washrooms |
Scent | Unscented |
Description
GEN Folded Paper Towels, Multifold, 9 x 9 9/20, Natural, 250 Towels/PK, 16 Packs/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Lemon Breeze®, 12 PK (19200-00351)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, White (1920-04)
- SIMPLE GREEN Industrial Cleaner and Degreaser, Trigger Spray Bottle, 24 oz, Concentrated, Sassafras, Dark Green (2710001213012)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 1; 110 Wipes, Unscented, 2 PK (CLO 30358)
- GEN Single Fold Paper Towels, 1 Ply, 334 Sheets, White, 12 PK (GENSF5000W)
- GEN Center Pull Paper Towels, 2 Ply, 600 Sheets, 500 ft, White, 6 PK (G602)
- GEN Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (GEN1509)
- GEN TOWEL, KITCHN, 2PLY, 85SH, WH (1797)
- GEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (G1825)
- GEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 12 PK (GENHWTWHI)
- GEORGIA-PACIFIC Big Fold Premium Bigfold Paper Towels, White, 12 PK (GPC20887)
- Gen Paper Towels