Shop All Paper Towel Dispensers
Gen
Lever Action Roll Towel Dispenser, 11.25"x9.5"x14-3/8", Transparent
Mfr # 320-02
Zoro # G4058160
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Dispenser Material ABS Plastic
- Color Transparent
- Dispenser Capacity One 8" Roll
- Dispenser Depth 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # 320-02
- Zoro # G4058160
- UPC # 10749507000843
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Dispenser Depth | 9.5 in |
Height | 14.38" |
Width | 11.25 in |
Dispenser Height | 10.875 in |
Depth | 9.5" |
For Roll Size | 8" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Dispenser Material | ABS Plastic |
Color | Transparent |
Dispenser Capacity | One 8" Roll |
Type | Lever Roll Towel Dispenser |
Warranty | Yes, 1-Year |
Capacity | One 8" Roll |
Includes | Key; Mounting Screws/Anchors |
Dispenser Color | Transparent |
For Use With | Roll Paper Towels |
ADA Compliance | ISO 9001 |
Description
GEN Lever Action Roll Towel Dispenser, 11 1/4" x 9 1/2" x 14 3/8", Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B2888 Satin Stainless Steel Tissue Holder (B2888)
- ENTERPRISE MANUFACTURING Ringer Only Blue S I R Interch (X01306)
- JOHNSON DIVERSEY CONSUMER BRANDS Diversey Stainless Steel Cleaner & Polish, 17 oz. Aerosol Can, 12 Cans - 991224 (DRK 91224)
- BETCO Easy Task Floor Finish, Clean Bouquet, 32 oz Bottle, 12PK (6081200)
- GEN , FOLDED TOWEL DISPENSER, 11in X 4 1/2in X 14in, SMOKE (1608)
- GEN , COUNTERTOP FOLDED TOWEL DISPENSER, 10.63in X 7.28in X 4.53in, BLACK (1607)
- GEN Center Pull Towel Dispenser, 10 1/2" x 9" x 14 1/2", Transparent (030-02)
- GEN Countertop Folded Towel Dispenser, 10.63" x 7.28" x 4.53", Black (AH52010)
- GEN Folded Towel Dispenser, 11" x 4 1/2" x 14", Smoke (330-02)
- BRADLEY Bx-Roll-Towel Dispenser (2483-000000-GR)
- BOBRICK Surface-Mounted Paper Towel Dispenser, Stainless Steel, 10.75x4x7-1/16 (26212)
- Gen Paper Towel Dispensers