Shop All Aluminum Foil
Gen
Kraft Paper, 40 lb, 30" x 900 ft.
Mfr # 30900KFT
Zoro # G4140304
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 900 ft
- Material Paper
- Packing Type Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # 30900KFT
- Zoro # G4140304
- UPC # 74729636994
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Length | 900 ft |
Width | 30" |
Details
Item | Food Wrap |
Material | Paper |
Packing Type | Roll |
Description
GEN Kraft Paper, 40 lb, 30" x 900 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, 13 3/8 in. x 23 1/8 in. (810854)
- NORLAKE SHELF CLIP C101-141-640 (161440)
- FRYMASTER Basket Hanger For - Part# Fm8102794 (FM8102794)
- STATE WATER HEATER Spark Igniter Assembly, #100271888 (100271888)
- GEN Kraft Paper, 40 lb, 24" x 900 ft. (24900KFT)
- GEN Kraft Paper, 40 lb, 36" x 900 ft. (36900KFT)
- GEN Kraft Paper, 40 lb, 18" x 900 ft. (18900KFT)
- GEN Standard Aluminum Foil Roll, 12" x 500 ft. (51205)
- GEN Heavy-Duty Aluminum Foil Roll, 12" x 500 ft. (81205)
- BOARDWALK Standard Aluminum Foil Roll, 12" x 500 ft (BWK7110)
- HEATHROW SCIENTIFIC Foil Roll, Aluminum, Standard, 500 ft., 6" (HS23536A)
- Gen Aluminum Foil