Shop All Aluminum Foil
Gen
Kraft Paper, 40 lb, 24" x 900 ft.
Mfr # 24900KFT
Zoro # G4138660
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 900 ft
- Material Paper
- Packing Type Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # 24900KFT
- Zoro # G4138660
- UPC # 74729624991
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Length | 900 ft |
Width | 24" |
Details
Item | Food Wrap |
Material | Paper |
Packing Type | Roll |
Description
GEN Kraft Paper, 40 lb, 24" x 900 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Float Switch (R02.01.029)
- MIRRO Pressure Ckr/Cnr 16Qt (MIR-92116)
- PERFECT TOUCH Perfect Touch 12 oz. Coffee Haze Insulated Paper Hot Cup, PK1000 (5342CD)
- COMMERCIAL 6 in Dough Scraper (85560)
- GEN Kraft Paper, 40 lb, 30" x 900 ft. (30900KFT)
- GEN Kraft Paper, 40 lb, 36" x 900 ft. (36900KFT)
- GEN Kraft Paper, 40 lb, 18" x 900 ft. (18900KFT)
- GEN Standard Aluminum Foil Roll, 12 x 500 ft, PK6 (7110CT)
- GEN Freezer Paper, 40 lb, 15" x 1,000 ft. (151000FL)
- GEN Heavy-Duty Aluminum Foil Roll, 12" x 500 ft. (81205)
- HANDY WACKS Handy Wacks 9"x12" Steak Paper Sheet, PK6000 (ST912P)
- Gen Aluminum Foil