Shop All Toilet Paper
This Product is Discontinued
Gen
Jumbo, Continuous Sheets, White, 12 PK (Discontinued)
Mfr # GULT9
Zoro # G4070569
This Product is Discontinued
Key Features
- Toilet Paper Type Jumbo
- Roll Length 500 ft
- Number of Sheets Continuous
- Sheet Size 3.3 in x 500 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # GULT9
- Zoro # G4070569
- UPC # 10749507980756
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 500 ft |
Sheet Size | 3.3 in x 500 ft |
Sheet Width | 3.3" |
Roll Diameter | 8.85" |
Details
Item | Toilet Paper |
Toilet Paper Type | Jumbo |
Number of Sheets | Continuous |
Color | White |
Number of Plies | 2 |
Tissue Type | Toilet |
Description
GEN JRT Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 3.3" x 500 ft, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.