Shop All Toilet Paper Dispensers & Holders
Gen
JBT Dispenser, 10.5" x 5" x 11", Transparent
Mfr # 311-02
Zoro # G4072851
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material ABS Plastic
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # 311-02
- Zoro # G4072851
- UPC # 10749507000775
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9" |
Width | 10.5" |
Depth | 5" |
Height | 11" |
Dispenser Height | 6.7 in |
Dispenser Depth | 2.68 in |
Dispenser Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | ABS Plastic |
Color | Transparent |
Capacity | Holds One 9" Jumbo Roll |
Standards | ISO 9001 |
Includes | Key; Installation Screws |
For Use With | Boardwalk® 6102; GEN 9JUMBO |
Description
GEN JBT Dispenser, 10.5" x 5" x 11", Transparent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Mop Pad, Green, No Handle (FGQ41000GR00)
- TOTAL SOLUTIONS Degreaser, 12 Oz Aerosol Can, Liquid, Grey, 12 PK (82115003)
- ESPOMA COMPOST STARTER 4LB (CS4)
- RUBBERMAID COMMERCIAL 40 gal Square Trash Can, White, 21 in Dia, Step-On, Steel, Rigid Plastic (FGST40EPLWH)
- GEN , JBT DISPENSER, 10.5in X 5in X 11in, TRANSPARENT (1600)
- GEN Twin Tissue Dispenser, 19.5" x 5.5" x 11.25", Transparent (614-10)
- GEN JBT Dispenser, 13.5" x 5" x 13.5", Transparent (310-02)
- BOBRICK Dispenser, Tissue 2 Roll Ss (B-2888)
- KOHLER Components Covered Double Toilet Paper Holder (78384-2MB)
- BOBRICK Dispenser, Toilet Tissue , W/Shf (B-2840)
- DESIGN TOSCANO Shark Attack Bathroom Toilet Paper Holder (JQ10199)
- Gen Toilet Paper Dispensers & Holders