Shop All Aluminum Foil
Gen
Heavy-Duty Aluminum Foil Roll, 12" x 500 ft.
Mfr # 81205
Zoro # G4141409
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 ft
- Width 12"
- Material Aluminum Foil
- Packing Type Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gen
- MFR # 81205
- Zoro # G4141409
- UPC # 74729812053
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Length | 500 ft |
Width | 12" |
Details
Item | Food Wrap |
Material | Aluminum Foil |
Packing Type | Roll |
Description
GEN Heavy-Duty Aluminum Foil Roll, 12" x 500 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Refrigeration Door Gasket, 8"x30" (C822300100)
- RISE BY DASH TOASTER BLACK 2SLICE (RCVT200GBBK02)
- ZORO SELECT Steel, Color Black, 150, Napkin Dispenser (H900BKGR)
- CARNIVAL KING 46 oz. Popcorn Cup, 50PK (999VB46)
- GEN Kraft Paper, 40 lb, 36" x 900 ft. (36900KFT)
- GEN Kraft Paper, 40 lb, 30" x 900 ft. (30900KFT)
- GEN Freezer Paper, 40 lb, 15" x 1,000 ft. (151000FL)
- GEN Standard Aluminum Foil Roll, 12 x 500 ft, PK6 (7110CT)
- GEN Standard Aluminum Foil Roll, 12" x 500 ft. (51205)
- GEN Kraft Paper, 40 lb, 18" x 900 ft. (18900KFT)
- HOFFMASTER Fluted Bake Cup, 4", White, PK500 (610020)
- Gen Aluminum Foil