Shop All Paper Towels
This Product is Discontinued
Gen
Hardwound Paper Towel, 1 Ply Ply, Continuous Roll Sheets, 350 ft., Natural, 12 PK (Discontinued)
Mfr # G1805
Zoro # G4060093
This Product is Discontinued
Key Features
- Paper Towel Type Hardwound
- Color Natural
- Sheet Size 8" x 350 ft.
- Roll Length 350 ft.
- Number of Sheets Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # G1805
- Zoro # G4060093
- UPC # 10749507018053
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Size | 8" x 350 ft. |
Roll Length | 350 ft. |
Details
Paper Towel Type | Hardwound |
Item | Paper Towel |
Color | Natural |
Number of Sheets | Continuous Roll |
Ply | 1 Ply |
Description
GEN Hardwound Roll Towels, Natural, 8" x 350ft, 12 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.