Shop All Disposable Containers
Gen
Food Container, 48 oz, 8.85 x 8.85 x 2.24, Black/Clear, Plastic, 150PK
Mfr # FCPP-BC-48RND
Zoro # G008996111
product price: $73.45
/pk 150, $0.49/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Height 2.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # FCPP-BC-48RND
- Zoro # G008996111
- Country of Origin Viet Nam
- Category Disposable Containers
Dimensions
Height | 2.24" |
Depth | 8.85" |
Width | 8.85" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Capacity | 48 oz |
Type | Base/Lid Combo |
Item | Food Containers |
Description
Black base with a clear lid, these food containers are the perfect option for pick-up, delivery or take out. Lid is separate piece. Items are microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTIGO Black Insulated Mug 16 oz. (2074748)
- DEXTER RUSSELL Utility/Deboning Knife 4-1/2 In (26323)
- TRUE Shelf W/ Clips (213014-038)
- MERCER CUTLERY Chefs Knife, 12 Inch (M18150)
- GOLDMAX Goldmax Individually Wrapped Cello Mint Toothpick, PK12000 (1005-1)
- GENPAK Genpak AD04 CPC 4 oz Hinged Deli Container; Clear - Case of 400 (AD04 CPC)
- DART Flexstyle Double Poly Paper Containers, 16oz, White, 20PK (H4165U)
- ANCHOR PACKAGING Microwavable Container, 47.5oz, 10.56x9.98x3.18, Clear/Blk, PK100 (4699610)
- PACTIV Disp Carry-Out Ctnr, 48 oz, 9 in W, PK150 (NC948)
- WORLD CENTRIC World Centric TPLA Compostable Corn Starch Soup Spoon, PK1000 (SO-PS-B)
- DART Insulated Foam Hinged Lid Containers, 1-Compartment, 9 x 9.4 x 3, White, 200PK (90HT1)
- Gen Disposable Containers