Shop All Disposable Containers
Gen
Food Container, 38 oz, 8.81 x 6.02 x 2.48, Black/Clear, Plastic, 150PK
Mfr # FCPP-BC-38RECT
Zoro # G408996094
product price: $59.15
/pk 150, $0.39/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Capacity 38 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # FCPP-BC-38RECT
- Zoro # G408996094
- Country of Origin Viet Nam
- Category Disposable Containers
Dimensions
Width | 8.81" |
Height | 2.48" |
Depth | 6.02" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Capacity | 38 oz |
Item | Food Containers |
Type | Base/Lid Combo |
Description
Black base with a clear lid, these food containers are the perfect option for pick-up, delivery or take out. Lid is separate piece. Items are microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Dial, 2 D, Off-7-1 (HD-KNB0003)
- ELECTROLUX Bearing, Upper (0KI590)
- FETCO Kit Dsv11 Diaphragm Plunger (1000.00108.00)
- JACK LINKS Jack Link's Lorissa's Kitchen Original Beef Jerky 2.25 oz Bagged (10000021547)
- DART Foam Containers, 16oz, White, 20PK (16MJ32)
- PACTIV Foam Hinged Lid Container, 2 Tab Lock, 9.13x9x3.25, 3-Comp, Wht, PK150 (YTD199030000)
- WORLD CENTRIC PLA Hinged Clamshells, 23 oz, 4.9 x 9 x 3.5, Clear, Plastic, 200PK (KL-CS-95N)
- PACTIV Carry-Out Container, 8-1/8" W, White, PK150 (YTD188030000)
- HUHTAMAKI Chinet, Paper Food Containers, 64oz, White, 10PK (60164)
- DART Double Wrapped Paper Bucket, Unwaxed, White, 165oz, PK100 (10T1UU)
- DART OctaView Hinged-Lid Cold Food Containers, 28 oz, 7.94 x 7.5 x 3.2, Black/Clear, PK100, 100PK (865612-PS94)
- Gen Disposable Containers