Shop All Disposable Containers
Gen
Food Container, 32 oz, 8.81 x 6.02 x 2.24, Black/Clear, Plastic, 150PK
Mfr # FCPP-BC-32RECT
Zoro # G408996087
product price: $62.59
/pk 150, $0.42/ea
$62.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Height 2.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # FCPP-BC-32RECT
- Zoro # G408996087
- Country of Origin Viet Nam
- Category Disposable Containers
Dimensions
Height | 2.24" |
Depth | 6.02" |
Width | 8.81" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Type | Base/Lid Combo |
Capacity | 32 oz |
Description
Black base with a clear lid, these food containers are the perfect option for pick-up, delivery or take out. Lid is separate piece. Items are microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOS White Plastic Carafe (710TRI4)
- CLEVELAND Knob 1-1/8 D, Pointer (KE50569-1)
- CONESTOGA Conestoga Low Sodium Peppered Biscuit Gravy Mix, PK12 (99484)
- WARING COMMERCIAL Food Slicer, Blade 12" dia, Current 1.5 A (WCS300SV)
- STALK MARKET 8oz PLA Hinged Rectangular Deli Container, 300PK (PLA-KD8)
- SOLO Dart® SCCH4325U, Flexstyle® Double Poly Paper Containers, 32 oz., White, 500/Carton (SCC H4325U)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 9 in., Clear, Plastic, 500PK (BWKROUND9CLID)
- SOLO Foam Container, Hinged Lid, 6", 500PK, White (DCC60HT1)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 24 oz, 8.5 dia x 1.51h, Black, PK150 (4608524)
- DART , SAFESEAL TAMPER-RESISTANT, TAMPER-EVIDENT DELI CONTAINERS w FLAT LID, 64oz, CLEAR, 200CT (CH64DEF)
- SCT Bright White Cake Circles, 6 in. Diameter, White, Paper, 100PK (11203)
- Gen Disposable Containers