Shop All Disposable Containers
Gen
Food Container, 32 oz, 7.28 x 7.28 x 2.55, Black/Clear, Plastic, 150PK
Mfr # FCPP-BC-32RND
Zoro # G108996134
product price: $46.55
/pk 150, $0.31/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # FCPP-BC-32RND
- Zoro # G108996134
- Country of Origin Viet Nam
- Category Disposable Containers
Dimensions
Width | 7.28" |
Height | 2.55" |
Depth | 7.28" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Capacity | 32 oz |
Item | Food Containers |
Type | Base/Lid Combo |
Description
Black base with a clear lid, these food containers are the perfect option for pick-up, delivery or take out. Lid is separate piece. Items are microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Bain Marie Pot Cover (79170)
- ZORO SELECT Paper Tray Cover 12-3/4" x 16-1/2", Pk1000 (410211)
- HFA Handi-Foil Medium Gourmet To Go Pan Base Only, PK150 (4202-70-150)
- HFA HFA Heavy Duty 18" x 500 Ft. Foil Roll (51808)
- SOLO Carry-Out Food Container, Fiber, PK200 (HC9SC-2050)
- AMERCAREROYAL Royal 6"x4.75"x2.5" #8 Kraft Folded Takeout Box, PK300 (FTB8N)
- DART , SAFESEAL TAMPER-RESISTANT, TAMPER-EVIDENT DELI CONTAINERS w FLAT LID, 64oz, CLEAR, 200CT (CH64DEF)
- AMERCAREROYAL 0443 Corrugated Carry Out Box With Handle Kraft 22x13x12 1/2, PK25 (CHTB221312)
- PLANET+ 32oz Food Container, 500PK (PLFC-32)
- ZORO SELECT Pro-Kal, Clear Deli Container, 32oz, PK500 (9505104 PK32TC)
- ZORO SELECT 32 oz. Container, 4-3/5" Dia, White, PK500 (H4325-2050)
- Gen Disposable Containers