Shop All Disposable Containers
Gen
Food Container, 28 oz, 8.81 x 6.02 x 2.04, Black/Clear, Plastic, 150PK
Mfr # FCPP-BC-28RECT
Zoro # G208996096
product price: $57.29
/pk 150, $0.38/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Height 2.04"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # FCPP-BC-28RECT
- Zoro # G208996096
- Country of Origin Viet Nam
- Category Disposable Containers
Dimensions
Height | 2.04" |
Depth | 6.02" |
Width | 8.81" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Capacity | 28 oz |
Item | Food Containers |
Type | Base/Lid Combo |
Description
Black base with a clear lid, these food containers are the perfect option for pick-up, delivery or take out. Lid is separate piece. Items are microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODCOOK Pan Loaf Mini Nonstick 5X3Inch (04024)
- LAMBER-EURODIB Pushbutton 1Na 30X30 Ul Grise (301008)
- HATCO Heating Element - 120V/880W (02.09.253)
- READY ACCESS Lock - Mortise Thumb-Turn Lar (20090084)
- ABENA Containers, To-Go, Clam Shell Meal Box w/ Hinged Lid (1010001177)
- SCT Pink One-Piece Non-Window Bakery Box, 7 x 5 x 3, Pink, Paper, 250PK (SCH 0813)
- SOLO OctaView Hinged-Lid Hot Food Containers, 3-Compartment, 38 oz, Black/Clear, Plastic, 100PK (809014-PP94)
- WORLD CENTRIC Fiber Bento Box Container Lids, Five Comp, 12.1x9.8x0.8, Clear, PK300 (TRLCSBB)
- PACTIV Pactiv YTD199010000 CPC 9 in. Foam Hinged Lid Containers; White - Case of 150 (YTD199010000 CPC)
- SEPG Hoffmaster 10" Fluted Hot Dog Trays, 3000PK (EGS139123)
- SCT Four-Corner Pop-Up Food and Drink Tray, 4-Cup, 10 x 6.5 x 2.5, Brown, PK250, 250PK (SCH 0120)
- Gen Disposable Containers