Shop All Disposable Containers
Gen
Food Container, 24 oz, 7.48 x 5.03 x 2.48, Black/Clear, Plastic, 150PK
Mfr # FCPP-BC-24RECT
Zoro # G508996154
product price: $46.15
/pk 150, $0.31/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Capacity 24 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # FCPP-BC-24RECT
- Zoro # G508996154
- Country of Origin Viet Nam
- Category Disposable Containers
Dimensions
Width | 7.48" |
Depth | 5.03" |
Height | 2.48" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Capacity | 24 oz |
Type | Base/Lid Combo |
Item | Food Containers |
Description
Black base with a clear lid, these food containers are the perfect option for pick-up, delivery or take out. Lid is separate piece. Items are microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE BUSHING HANDLE DR (C000181)
- LIBBYS Libby's Pickle Sliced Smooth Beets 105 oz., PK6 (F003710093196)
- MILLERS PRIDE Miller's Pride Biscuit Gravy Mix, PK6 (95684)
- BUNN Gasket, Tank Lid Tb3 W/ Tabs (47270.0001)
- INTEPLAST Inteplast 18" x 2000" Wrap Film With Cutter (FSW1802K)
- CHEF-MASTER Chef-Master N20 Chargers, PK25 (90061)
- PLANET+ 12-16-32oz Compostable Food Container Lid, 500PK (PLFC-LID)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 24 oz, 8.5 dia x 1.51h, Black, PK150 (4608524)
- ZORO SELECT Disp Carry-Out Ctnr, 8 in W, Ivory, PK150 (EPPHL-83)
- D & W FINE PACK D & W Fine Pack 8" Square Foil Pan, PK500 (15050)
- AMERCAREROYAL Royal 12 oz. Kraft Paper Food Container And Lid Combo, PK250 (PFC12NCOM)
- Gen Disposable Containers