Shop All Disposable Containers
Gen
Food Container, 24 oz, 7.28 x 7.28 x 1.96, Black/Clear, Plastic, 150PK
Mfr # FCPP-BC-24RND
Zoro # G308996170
product price: $41.25
/pk 150, $0.28/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Capacity 24 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # FCPP-BC-24RND
- Zoro # G308996170
- Country of Origin Viet Nam
- Category Disposable Containers
Dimensions
Height | 1.96" |
Width | 7.28" |
Depth | 7.28" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Capacity | 24 oz |
Type | Base/Lid Combo |
Item | Food Containers |
Description
Black base with a clear lid, these food containers are the perfect option for pick-up, delivery or take out. Lid is separate piece. Items are microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN EAGLE AE-TS12H Meat Tenderizer Attachment Stainless Steel Fits #12 Hub (AE-TS12H)
- HATCO Cooling Fan 115V, 3000 Rpm (02.12.008A.00)
- ALLPOINTS Leg, Equipment-S/S W/Mount Plt (263230)
- BRILL Brill Light 'N Fluffy Vanilla Buttercream Icing 35lbs (10202973)
- ZORO SELECT Pro-Kal, Clear Deli Container, 32oz, PK500 (9505104 PK32TC)
- PACTIV Carry-Out Container, 8-1/8" W, White, PK150 (YTD188030000)
- CARNIVAL KING Kraft 170 oz. Popcorn Bucket, 150PK (760VP170KR)
- PACTIV Disp Carry-Out Ctnr, 48 oz, 9 in W, PK150 (NC948)
- GOLDMAX Goldmax 8" Green Aspen Chopsticks, PK4000 (1024-1)
- ZORO SELECT 16 oz. Container, 3-4/5" Dia, White, PK500 (H4165-J8000)
- CHEF REVIVAL Chef Revival 16x19 28 oz. Ribbed Bar Towel, PK12 (700BRT28)
- Gen Disposable Containers