Shop All Disposable Containers
Gen
Food Container, 16 oz, 7.48 x 5.03 x 2.04, Black/Clear, Plastic, 150PK
Mfr # FCPP-BC-16RECT
Zoro # G408996155
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Type Base/Lid Combo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gen
- MFR # FCPP-BC-16RECT
- Zoro # G408996155
- Country of Origin Viet Nam
- Category Disposable Containers
Dimensions
Width | 7.48" |
Depth | 5.03" |
Height | 2.04" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Type | Base/Lid Combo |
Capacity | 16 oz |
Description
Black base with a clear lid, these food containers are the perfect option for pick-up, delivery or take out. Lid is separate piece. Items are microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Scoop, 12 oz., Clear, PK12 (CASCP12CW135)
- SKYFOOD LARGE CROWN (FOR ORANGE) (001-081620)
- PEELED SNACKS Tropical Blend Organic Dried Fruit 2.8 oz., PK12 (10850005425134)
- KARAT 1/2 Size 2 3/8 in Foil Steam Table Pans, PK100 (AF-STP300)
- HIGHKEY 5-Tier Storage Shelves Unit; Black (LR134997)
- PACTIV Sandwich Container, 6" W, White, PK500 (YTH100800000)
- FORUM 3 Compartment Black/Clear Deep Tray High Dome Lid Combo Pack, PK25 (CF723-1693CP)
- HUHTAMAKI Huhtamaki HUH71037 8-10 oz Squat Streetside Design Paper Food Container; White - 50 Per Pack & Pack of 20 (71037)
- DART Insulated Foam Hinged Lid Containers, 1-Compartment, 7.9 x 8.4 x 3.3, White, PK200 (85HT1)
- FORUM Forum 7 Black Deep Square Base Container, PK432 (CF723-070-2)
- PACTIV Carry-Out Container, 8-1/8" W, White, PK150 (YTD188010000)
- Gen Disposable Containers