Shop All Disposable Containers
Gen
Food Container, 16 oz, 6.29 x 6.29 x 1.96, Black/Clear, Plastic, 150PK
Mfr # FCPP-BC-16RND
Zoro # G708996183
product price: $30.69
/pk 150, $0.20/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # FCPP-BC-16RND
- Zoro # G708996183
- Country of Origin Viet Nam
- Category Disposable Containers
Dimensions
Height | 1.96" |
Depth | 6.29" |
Width | 6.29" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Capacity | 16 oz |
Type | Base/Lid Combo |
Item | Food Containers |
Description
Black base with a clear lid, these food containers are the perfect option for pick-up, delivery or take out. Lid is separate piece. Items are microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWBOAT Bean Showboat Pork & Beans 15 oz., PK12 (02833)
- DELFIELD Fan & Light Switch (5066441)
- HATCO Lamp - Ptfe 120V, 60W (02-30-043-00)
- ALLIANCE VALVE 3-WAY 24V-50/60 US PKG (F0381767-00P)
- KARAT 30 oz Kraft Fold-To-Go Box, PK450 (FP-FTG30K)
- KARAT 32 oz Clear Poly Deli Containers w/ Lids, PK240 (FP-IMDC32-PP)
- PACTIV Carry-Out Container, 8-1/8" W, White, PK150 (YTD188010000)
- CARNIVAL KING 85 oz. Popcorn Bucket, 25PK (999VP85)
- INTERSPORTRP DBA WHAM O Foam Party Factory (61949)
- PLANET+ 16oz Food Container, 500PK (PLFC-16)
- CRUISER BOWL D & W Fine Pack Cruiser 10 oz. Small Black Bowl, PK500 (CT757-100)
- Gen Disposable Containers