Shop All Disposable Containers
Gen
Food Container, 12 oz, 5.78 x 4.52 x 2.24, Black/Clear, Plastic, 150PK
Mfr # FCPP-BC-12RECT
Zoro # G508996109
product price: $31.39
/pk 150, $0.21/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color Black/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Width 5.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # FCPP-BC-12RECT
- Zoro # G508996109
- Country of Origin Viet Nam
- Category Disposable Containers
Dimensions
Width | 5.78" |
Depth | 4.52" |
Height | 2.24" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Capacity | 12 oz |
Type | Base/Lid Combo |
Item | Food Containers |
Description
Black base with a clear lid, these food containers are the perfect option for pick-up, delivery or take out. Lid is separate piece. Items are microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUCKER PUNCH 3 Pepper Fire Pickle Spears 24 oz., PK6 (SPSF-6501)
- RUBBERMAID COMMERCIAL High Heat Scraper Spoon, White w/Red Blade, 13 1/2" (FG196700RED)
- AMERICAN RANGE Door Switch (A10003)
- IDAHOAN FOODS Loaded Baked Mashed Potato Microwavable Bowl 1.5 oz., PK10 (2970033148)
- RUBBERMAID COMMERCIAL Brute Container, 55 gal, Resin, Black, 3PK (1779739)
- SOLO OctaView Hinged-Lid Hot Food Containers, 3-Compartment, 38 oz, Black/Clear, Plastic, 100PK (809014-PP94)
- STALK MARKET 32oz PLA Deli Round Container, 300PK (PLA-DR32-A)
- ZORO SELECT Disp Carry-Out Ctnr, 6 in W, Ivory, PK300 (EPPHL-66)
- DART 90HT3R PEC 9 in. White 3 Compartment Hinged Foam Container, 200PK (90HT3R (C))
- ZORO SELECT Disp Carry-Out Ctnr, 8 in W, Ivory, PK150 (EPPHL-83)
- AMERCAREROYAL Crab Shell-Economy, 2.7 x 4.88 x 0.71, Silver, Aluminum, 1000PK (L7EP)
- Gen Disposable Containers