Shop All Disposable Gloves
This Product is Discontinued
Gen
Disposable Gloves, 3.80 mil Palm, Nitrile, S, 1000 PK, Blue (Discontinued)
Mfr # GEN8981SCT
Zoro # G4055674
Free Shipping & Returns
This Product is Discontinued
Key Features
- Glove Size S
- Size S
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gen
- MFR # GEN8981SCT
- Zoro # G4055674
- UPC # 10749507001574
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 3.80 mil |
Powdered/Powder Free | Powder Free |
Description
GEN General Purpose Nitrile Gloves, Powder-Free, Small, Blue, 3 4/5 mil, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.