Shop All Disposable Gloves
This Product is Discontinued
Gen
Disposable Gloves, 3.80 mil Palm, Nitrile, M, 1000 PK, Blue (Discontinued)
Mfr # GEN8981MCT
Zoro # G4056243
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size M
- Glove Size M
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # GEN8981MCT
- Zoro # G4056243
- UPC # 10749507001567
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 3.80 mil |
Powdered/Powder Free | Powder Free |
Description
GEN General Purpose Nitrile Gloves, Powder-Free, Medium, Blue, 3.8 mil, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.