Shop All Disposable Napkins
Gen
Dinner Napkins, 2-Ply, 14.50"W x 16.50"D, White, PK3000
Mfr # GEN15X17DIN
Zoro # G4604885
product price: $55.29
/pk 3000, $0.02/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Fold Type Dinner
- Napkin Style Dinner
- Ply 2
- Width 14.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # GEN15X17DIN
- Zoro # G4604885
- UPC # 749507989721
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Width | 14.5" |
Length | 16.5" |
Details
Item | Napkins |
Color | White |
Napkin Fold Type | Dinner |
Napkin Style | Dinner |
Ply | 2 |
Material | Paper |
Standards | USDA Certified Biobased |
Description
GEN Dinner Napkins, 2-Ply, 14.50"W x 16.50"D, White, 3000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELVINATOR Heater, Evaporator, Defrost (0USAE3)
- JOHNSON CONTROLS Valve, Gas Solenoid -1/2" 120V (H91EA-5)
- ALLPOINTS Collar, Ice Cream Box Double (266247)
- STANDARD KEIL Hinge Walk-In 1-3/8" For - Part# 2860-1211-1110 (2860-1211-1110)
- GEN Cocktail Napkins, 1-Ply, 9w x 4.5d, Black, PK4000 (1401)
- GEN Cocktail Napkins, 2-Ply, 9w x 4.5d, Black, PK2000 (1402)
- GEN Tall-Fold Napkins, 1-Ply, 7 x 13 1/4, White, PK10000 (GENTFOLDNAPK)
- GEN Cocktail Napkins, 1-Ply, 9w x 9d, White, PK4000 (GENCOCKTAILNAP)
- GEN Premium V-Fold Pop-Up Dispenser Napkin, 6.5 x 8.3, White, PK6000 (GENVFN60002V)
- CASCADES PRO Select Luncheon Napkins, 1 Ply, 11 1/4 x 12 1/2, White, PK6000 (N020)
- CREATIVE CONVERTING 953147 Cobalt Blue 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTCB)
- Gen Disposable Napkins