Shop All Disposable Napkins
Gen
Cocktail Napkins, 1-Ply, 9w x 4.5d, Black, PK4000
Mfr # 1401
Zoro # G4604790
product price: $60.45
/pk 4000, $0.02/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Napkin Fold Type Beverage
- Napkin Style Beverage
- Material Paper
- Length 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # 1401
- Zoro # G4604790
- UPC # 10749507001710
- Country of Origin China
- Category Disposable Napkins
Dimensions
Length | 4.5" |
Width | 9" |
Details
Item | Napkins |
Color | Black |
Napkin Fold Type | Beverage |
Napkin Style | Beverage |
Material | Paper |
Ply | 1 |
Pack Count | 4000 |
Standards | EPA Compliant |
Description
GEN Cocktail Napkins, 1-Ply, 9w x 4.5d, Black, 4,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hilliard 2H Hi-Arc Mbrnz (84537BRB)
- FAME FABRICS Vest, 2 Pocket, Hunter Green, V65, SM (23293)
- MASTER GRADE Induction Cooker metal Frame for IC-1010 (MF-1010)
- EVEREST Power On/Off Switch For Carel Ir33 Control Board ( (PS02-00)
- GEN Dinner Napkins, 2-Ply, 14.50"W x 16.50"D, White, PK3000 (GEN15X17DIN)
- GEN Tall-Fold Napkins, 1-Ply, 7 x 13 1/4, White, PK10000 (GENTFOLDNAPK)
- GEN Cocktail Napkins, 1-Ply, 9w x 9d, White, PK4000 (GENCOCKTAILNAP)
- GEN Cocktail Napkins, 2-Ply, 9w x 4.5d, Black, PK2000 (1402)
- GEN Premium V-Fold Pop-Up Dispenser Napkin, 6.5 x 8.3, White, PK6000 (GENVFN60002V)
- CREATIVE CONVERTING Happy Birthday Stripes Napkins, 6.5", 192PK (356650)
- HOFFMASTER White/Red Dinner Napkin, 1/8 Fold, PK100 (FP1110)
- Gen Disposable Napkins