Shop All Paper Towel Dispensers
Gen
Center Pull Towel Dispenser, 10 1/2" x 9" x 14 1/2", Transparent
Mfr # 030-02
Zoro # G4058650
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Dispenser Material ABS plastic
- Color Transparent
- Dispenser Capacity One 8" Roll
- Automatic/Manual Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # 030-02
- Zoro # G4058650
- UPC # 10749507000850
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Width | 10.5 in |
Dispenser Depth | 9 in |
Dispenser Height | 14.5 in |
Depth | 9" |
Height | 14.5" |
For Roll Size | 8" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Center Pull |
Dispenser Material | ABS plastic |
Color | Transparent |
Dispenser Capacity | One 8" Roll |
Automatic/Manual | Manual |
Type | Center Pull Roll Towel Dispenser |
Warranty | Yes, 1-Year |
Finish | Brushed Metallic |
Dispenser Color | Transparent |
For Use With | Center Pull Towels |
Includes | Key; Mounting Screws/Anchors |
Capacity | One 8" Roll |
Standards | ISO 9001 |
Description
GEN Center Pull Towel Dispenser, 10 1/2" x 9" x 14 1/2", Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scouring Pad, 4" L x 5-1/4" W, Orange, PK15 (746)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 150 Wipes, 9 in x 9 in (CH809.10)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Blue, Polypropylene (53723)
- CARLISLE FOODSERVICE Flo-Pac, 16in, Heavy PP Sweep, Orange, PK12 (36111624)
- GEN Countertop Folded Towel Dispenser, 10.63" x 7.28" x 4.53", Black (AH52010)
- GEN Lever Action Roll Towel Dispenser, 11.25"x9.5"x14-3/8", Transparent (320-02)
- GEN , COUNTERTOP FOLDED TOWEL DISPENSER, 10.63in X 7.28in X 4.53in, BLACK (1607)
- GEN , FOLDED TOWEL DISPENSER, 11in X 4 1/2in X 14in, SMOKE (1608)
- GEN Folded Towel Dispenser, 11" x 4 1/2" x 14", Smoke (330-02)
- AMERICAN SPECIALTIES Lock & Key Set (10-L-001)
- TORK Tork PeakServe® Continuous™ Hand Towel Dispenser Black H5, High Capacity, Elevation Range, 552528 (552528)
- Gen Paper Towel Dispensers