Shop All Paper Towels
Gen
Center Pull Paper Towels, 2 Ply, 600 Sheets, 500 ft, White, 6 PK
Mfr # G602
Zoro # G7570080
original price:
$31.99
5% off
new price: $30.19
/pk 6, $5.03/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Color White
- Sheet Width 7.3"
- Roll Length 500 ft
- Core Dia. 2.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # G602
- Zoro # G7570080
- UPC # 749507993490
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.3" |
Roll Length | 500 ft |
Core Dia. | 2.3 in |
Details
Paper Towel Type | Center Pull |
Item | Paper Towels |
Color | White |
Number of Sheets | 600 |
Ply | 2 |
Application | Foodservice, Healthcare, Laboratory and Clinic Settings |
Container Type | Carton |
Material | Paper |
Applicable Material | Multiple Surfaces |
Scent | Unscented |
Description
GEN Centerpull Towels, 2-Ply, White, 600 Roll, 6 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Dispenser, Seat Cover , Recess (B-301)
- SHOUT Stain Remover Wipes, PK144 (02246)
- MR. CLEAN Turbo Plunger & Bowl Brush Set, 12 1/2" Handle w/ 6" Dia Bowl, White (440436)
- SANTEEN Drain Opener, Sulfuric Acid, 1/2 gal., PK4 (210)
- GEN Single Fold Paper Towels, 1 Ply, 334 Sheets, White, 12 PK (GENSF5000W)
- GEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 12 PK (GENHWTWHI)
- GEN Single Fold Paper Towels, 1 Ply, 334 Sheets, Kraft, 12 PK (GENSF5001K)
- GEN Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (GEN1509)
- GEN Single Fold Paper Towels, 1 Ply, 250 Sheets, Natural, 4000 PK (G1507)
- GEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Natural, 12 PK (GENHWTKRFT)
- KIMBERLY-CLARK PROFESSIONAL Ultra Soft 1 Paper Towel, 1 Ply, 70 Sheets, White (11268)
- Gen Paper Towels