Shop All Toilet Paper
Gen
Carton, White, 6 PK
Mfr # GEN1513
Zoro # G7643778
product price: $39.75
/pk 6, $6.63/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Carton
- Length 1,375 ft
- Roll Length 1,375 ft
- Width 3.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # GEN1513
- Zoro # G7643778
- UPC # 749507015130
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Length | 1,375 ft |
Roll Length | 1,375 ft |
Width | 3.5 in |
Sheet Width | 3.5" |
Roll Diameter | 12" |
Details
Item | Toilet Paper |
Toilet Paper Type | Carton |
Color | White |
Number of Plies | 2 |
Tissue Type | Toilet |
Description
Tissues, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Manitowoc Ice Machine Cleaner, Green, Gallon Size, 144 oz. (MP940580)
- KRAFT TOOL Soft Nylon Concrete Finish Broom, 48 (CC458)
- BOARDWALK Large Looped-End Wet Mop, Blue, Cotton/Rayon/Polyester, PK12 (BWK1800LBDZ)
- TOUGH GUY 24 in Sweep Face Broom Head, Stiff, Synthetic, Maroon (4KNC4)
- GEN Jumbo, Continuous Sheets, White, 12 PK (GENJRT1000)
- GEN TISSUE, BT, JRT, 12/5, WH (ULTRA9B)
- GEN Roll, White, 12 PK (G1511)
- GEN Jumbo, Continuous Sheets, White, 12 PK (1516)
- GEN Toilet Paper, Jumbo Continuous Roll, 2 Ply, 3 1/4 in x 800 ft L, 9 in Roll Dia, White, 12 Pack (GEN202)
- GEN Standard, 1500 Sheets, White, 60 PK (GEN15001PLY)
- NITTANY PAPER MILLS White 12 In. 2Ply Jumbo Roll Bathroom Tissue, 6Pk (NP-TT2P12E (PEC))
- Gen Toilet Paper