Shop All Toilet Paper
Gen
Carton, 500 Sheets, White, 96 PK
Mfr # GEN500
Zoro # G7651861
product price: $73.99
/pk 96, $0.77/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Carton
- Roll Length 3.5"
- Number of Sheets 500
- Color White
- Sheet Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # GEN500
- Zoro # G7651861
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Roll Length | 3.5" |
Sheet Length | 3.5 in |
Sheet Width | 4.5 in |
Roll Diameter | 4.25" |
Details
Item | Toilet Paper |
Toilet Paper Type | Carton |
Number of Sheets | 500 |
Color | White |
Tissue Type | Toilet |
Number of Plies | 2 |
Description
Tissues, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 56 in Tapered Floor Squeegee Handle Extension Pole, 1 in Dia, Green/Silver, Aluminum (AL14G)
- HEFTY Extra Strong 39 gal Lawn and Leaf Bags Drawstring 38 pk, 38PK (E87038)
- REMCO Long Handled Dust Pan, Blue (62513)
- MUTT MITT Mutt Mitt 2900 Can Liners - 200 per Case (2900)
- GEN Jumbo, Continuous Sheets, White, 12 PK (1516)
- GEN Carton, White, 6 PK (GEN1513)
- GEN Roll, White, 12 PK (G1511)
- GEN TISSUE, BT, JRT, 12/5, WH (ULTRA9B)
- GEN Standard, 1000 Sheets, White, 96 PK (GN218)
- GEN Standard, 1500 Sheets, White, 60 PK (GEN15001PLY)
- SCOTT Tissue, Jrt, Roll, Jumbo, Pk (KCC07827)
- Gen Toilet Paper