Shop All Wax, Parchment & Butcher Paper
Gen
Butcher Paper, 40 lb, 36" x 900 ft.
Mfr # 36900WB
Zoro # G4138259
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 900 ft
- Width 36"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gen
- MFR # 36900WB
- Zoro # G4138259
- UPC # 74729639605
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 900 ft |
Width | 36" |
Details
Material | Paper |
Description
GEN Butcher Paper, 40 lb, 36" x 900 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.A. HENCKELS INTERNATIONAL Knife Block Set, Silvercap, 14pc (13581-001)
- HAMILTON BEACH 12 cups Black/Silver Coffee Maker (49630)
- JACK LINKS Jack Link's Jalapeno Beef Jerky 2.85 oz Pegged (10000008445)
- GLASTENDER 24 Wide For 19 Deep Ice Bin (IBCA-24)
- GEN Butcher Paper, 40 lb, 15" x 900 ft. (15900WB)
- GEN Butcher Paper, 40 lb, 30" x 900 ft. (30900WB)
- GEN Butcher Paper, 40 lb, 24" x 900 ft. (24900WB)
- RITE-WRAP Interfolded Light Weight Dry Waxed Deli Papers 12x10.75 White, PK6000 (RW126)
- BAGCRAFT EcoCraft Interfolded Soy Wax Deli Sheets, 12 x 10 3/4, PK6000 (1601216012)
- PARTNERS BRAND Waxed Paper Rolls, 12", Kraft, 1/Roll (WP1230)
- SOUTHWORTH Paper, Parchment, 24#, Copper Pk (SOU894C)
- Gen Wax, Parchment & Butcher Paper