Shop All Wax, Parchment & Butcher Paper
Gen
Butcher Paper, 40 lb, 24" x 900 ft.
Mfr # 24900WB
Zoro # G4139309
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 900 ft
- Width 24"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # 24900WB
- Zoro # G4139309
- UPC # 74729602494
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 900 ft |
Width | 24" |
Details
Material | Paper |
Description
GEN Butcher Paper, 40 lb, 24" x 900 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOLMORE 71" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station with Stainless Steel Cover (SCDC-8P-SSL)
- RECIPRO TOOLS Recip Rat-Tail File Mtl (RCT-RTM-10)
- UNIVEX Petro Gel Tube (4400408)
- HOBART Pin 5/16 X 1-23/64 (00-65062-1)
- GEN Butcher Paper, 40 lb, 36" x 900 ft. (36900WB)
- GEN Butcher Paper, 40 lb, 18" x 900 ft. (18900WB)
- GEN Butcher Paper, 40 lb, 15" x 900 ft. (15900WB)
- GEN Butcher Paper, 40 lb, 30" x 900 ft. (30900WB)
- HANDY WACKS Interfolded Dry Waxed Paper Deli Sheets, 10.75 x 15, 6000PK (EZ15)
- BAGCRAFT EcoCraft Interfolded Dry Wax Deli Sheets, 6 x 10 3/4, Natural, PK10000 (BGC 010001)
- HANDY WACKS Handy Wacks 12"x10.75" Dry Wax Interfolded Deli Paper, PK6000 (EZ-12N)
- Gen Wax, Parchment & Butcher Paper