Shop All Wax, Parchment & Butcher Paper
Gen
Butcher Paper, 40 lb, 18" x 900 ft.
Mfr # 18900WB
Zoro # G4140453
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 900 ft
- Width 18"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gen
- MFR # 18900WB
- Zoro # G4140453
- UPC # 74729601893
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 900 ft |
Width | 18" |
Details
Material | Paper |
Description
GEN Butcher Paper, 40 lb, 18" x 900 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE Button Rosette Clr Bg24 (D-140B)
- ZORO SELECT Cup Sleeve, Basket Shape, PK1000 (EHCS-1020)
- WILBUR CURTIS Brew Basket, Wire W/ Flaps Ru- (WC-3304)
- THERMOS Stainless Steel Mug, 22 oz., Stainless Steel, Hot 5 Hrs, Cold 16 Hrs (TS1030SS4)
- GEN Butcher Paper, 40 lb, 36" x 900 ft. (36900WB)
- GEN Butcher Paper, 40 lb, 24" x 900 ft. (24900WB)
- GEN Butcher Paper, 40 lb, 15" x 900 ft. (15900WB)
- GEN Butcher Paper, 40 lb, 30" x 900 ft. (30900WB)
- HANDY WACKS Handy Wacks 12"x10.75" Dry Wax Interfolded Deli Paper, PK6000 (EZ-12N)
- DIXIE All-Purpose Food Wrap, Dry Wax Paper, 14 x 14, White, PK1000 PK (GRC1414)
- HOFFMASTER Basket Liner or Sandwich Wrap, Blue & White Check, 2000PK (110882)
- Gen Wax, Parchment & Butcher Paper