Shop All Toilet Paper
This Product is Discontinued
Gen
2 Ply, White, 96 PK (Discontinued)
Mfr # GEN550
Zoro # G4070480
This Product is Discontinued
Key Features
- Roll Type Toilet
- Roll Length 4.25"
- Sheets per Roll 500
- Ply 2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # GEN550
- Zoro # G4070480
- UPC # 749507999263
- Country of Origin China
- Category Toilet Paper
Dimensions
Roll Length | 4.25" |
Width | 3.75" |
Details
Item | Tissues |
Roll Type | Toilet |
Sheets per Roll | 500 |
Ply | 2 |
Color | White |
Absorbency Weight | 34 lbs |
Description
GEN Bath Tissue, Septic Safe, 2-Ply, White, 500 Sheets/Roll, 96 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.