Shop All Facial Tissues
Gen
2 Ply Tissues, 100/Box Sheets
Mfr # GENFACIAL30100
Zoro # G9742837
original price:
$26.95
5% off
new price: $25.35
/pk 30, $0.85/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Box Type Standard Box
- Sheet Size 8" x 8"
- Sheet Width 8"
- Sheet Length 8"
- Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # GENFACIAL30100
- Zoro # G9742837
- UPC # 10749507994005
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8" x 8" |
Sheet Width | 8" |
Sheet Length | 8" |
Width | 8" |
Details
Tissue Box Type | Standard Box |
Item | Tissues |
Ply | 2 |
Color | White |
Features | Facial Tissues |
Number of Sheets | 100/Box |
Box Type | Flat |
Description
GEN Boxed Facial Tissue, 2-Ply, White, 100 Sheets/Box, 30 Boxes/Carton
- •Soft and strong facial tissue.
- •Great for use at home or at the office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (EK8018-6)
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.5 mil, Black, 100 PK (X8046AK)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll, White (09991)
- TANIS Fitting Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Stainless steel, 3 1/2 in L Overall (06391)
- GEN Sani 2 Ply Facial Tissue, 40 Sheets (GENHSF200402)
- GEN 2 Ply Facial Tissue, 85 Sheets (GEN852E)
- GEN 2 Ply Tissues, 100/Box Sheets (GEN6501)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (54308)
- PUFFS WHITE FACIAL TISSUE, 2-PLY, 180 SHEETS/BOX (87611BX)
- EARTH FIRST Earth First Facial Tissue (65700)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (21286)
- Gen Facial Tissues