Shop All Facial Tissues
Gen
2 Ply Facial Tissue, 85 Sheets
Mfr # GEN852E
Zoro # G7515246
product price: $35.59
/pk 36, $0.99/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Cube
- Sheet Width 8 in
- Sheet Length 8"
- Ply 2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # GEN852E
- Zoro # G7515246
- UPC # 10749507001611
- Country of Origin China
- Category Facial Tissues
Dimensions
Sheet Width | 8 in |
Sheet Length | 8" |
Container Length | 8 in |
Details
Tissue Box Type | Cube |
Item | Facial Tissue |
Ply | 2 |
Color | White |
Box Type | Cube Box |
Number of Sheets | 85 |
Features | Cube Box |
Standards | LEED Applicable |
Description
GEN Facial Tissue Cube Box, 2-Ply, White, 85 Sheets/Box, 36 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNK AWAY Funkaway Extreme Odor Eliminating Laundry Booster (FAB32)
- VULCAN Drum Liner, 55 gal Capacity, Poly, Black (FG-03812-10A)
- ETTORE PRODUCTSMPANY 32 GripNGrab Ext Reach (49036)
- MALLORY MALLORY Black 8" Plastic Window Washer and Squeegee (WS1524A)
- GEN Sani 2 Ply Facial Tissue, 40 Sheets (GENHSF200402)
- GEN 2 Ply Tissues, 100/Box Sheets (GEN6501)
- GEN 2 Ply Tissues, 100/Box Sheets (GENFACIAL30100)
- TORK 2 Ply Facial Tissue, 30 PK (TRKTF6710A)
- KLEENEX Tissue, Antiviral, 4PK (KCC21286CT)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, ADVANCED FACIAL TISSUE, 2-PLY, WHITE, 30PK (TF6810)
- KLEENEX 3 Ply Facial Tissue, 60 Sheets (21286)
- Gen Facial Tissues