Shop All Trash Bags
Gen
16 gal Trash Bags, 24 in x 31 in, Light-Duty, 7 microns, Natural, 1000 PK
Mfr # Z4831LN GR1
Zoro # G4186452
original price:
$62.15
12% off
new price: $54.15
/pk 1000, $0.05/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Strength Rating Light-Duty
- Bag Closure Type Tie
- Material Plastic
- Thickness 7 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gen
- MFR # Z4831LN GR1
- Zoro # G4186452
- UPC # 98241158147
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 31 in |
Height | 31 in |
Width | 24 in |
Details
Capacity | 16 gal |
Strength Rating | Light-Duty |
Bag Closure Type | Tie |
Material | Plastic |
Thickness | 7 microns |
Color | Natural |
Item | Trash Bags |
Package Configuration | 20 Rolls of 50 Bags |
Bags Per Roll | 1000 |
Features | Standard Rolls |
Application | Can Liner |
Description
GEN High Density Can Liners, 16 gal, 7 microns, 24" x 31", Natural, 1,000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Boot Brush w/Rack, 10 in., 10 in L Brush, Blue, Plastic (35601SP)
- HUSKY 42 gal Trash Bags, Heavy-Duty Contractor, 3 mil, Black (HK42WC032B)
- MONARCH Tube Mop, Red, Microfiber, M600018R (M600018R)
- WCR Ultimate Squeegee Combo 12 Inch (25460, 1131)
- GEN 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 13 microns, Natural, 200 PK (Z8646HN GR1)
- GEN 30 gal Trash Bags, 30 in x 36 in, Medium-Duty, 8 microns, Natural, 500 PK (Z6036LN GR1)
- GEN LINER, 38X58, 1.6ML, LD, BK (385820)
- RENOWN 25 Gal. 30 in. x 37 in. 10 mic Natural Can Liner, 500PK (REN12500)
- DURASACK 48 Gallons Home and Yard Bags, Blue, 3 PK (BB-2028BLU-3PK)
- MEDEGEN Biohazard Trash Bags, 33 gal, 1.50 mil (38 Micron), Red, 50 PK (RIWB142143)
- HERITAGE 60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.1 mil, Clear, 100 PK (H7658SC)
- Gen Trash Bags