Shop All Flame Resistant & Arc Flash Shirts
Gemtor
VesTank, Urethane, 8 gal.
Mfr # VT150
Zoro # G6659484
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features It also Offers Toolless Assembly and Disassembly for Easy Cleaning and Repair, Its Large Fill Port Allows Quick and Easy Refills, the Design Helps to Evenly Distribute Water Around the Torso for a Balanced Fit, the Liquid Inside the Durable, Urethane-Coated Nylon Vest also Helps Keep You Cool
- Depth 1 1/2 in
- Height 27 1/2 in
- Tank Material Nylon
- Includes Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # VT150
- Zoro # G6659484
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Depth | 1 1/2 in |
Height | 27 1/2 in |
Width | 25 in |
Body Depth | 1 1/2 in |
Body Width | 25 in |
Body Height | 27 1/2 in |
Details
Item | VesTank |
Features | It also Offers Toolless Assembly and Disassembly for Easy Cleaning and Repair, Its Large Fill Port Allows Quick and Easy Refills, the Design Helps to Evenly Distribute Water Around the Torso for a Balanced Fit, the Liquid Inside the Durable, Urethane-Coated Nylon Vest also Helps Keep You Cool |
Tank Material | Nylon |
Includes | Vest |
Product Type | Vest Tank |
Tank Material Finish | Urethane Coated |
Carrying Type | Backpack |
Pump Type | Vest |
Tank Capacity | 8 gal |
For Fluid Type | Water |
Description
VesTank, Carrying Type Backpack, Product Type Vest Tank, Pump Type Vest, Tank Capacity 8 gal, Tank Material Nylon, Body Depth 1 1/2 in, Body Height 27 1/2 in, Body Width 25 in, Features It also Offers Toolless Assembly and Disassembly for Easy Cleaning and Repair, Its Large Fill Port Allows Quick and Easy Refills, the Design Helps to Evenly Distribute Water Around the Torso for a Balanced Fit, the Liquid Inside the Durable, Urethane-Coated Nylon Vest also Helps Keep You Cool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Decal, Plastic, English (839832)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-250-1-342)
- NEVS Label, "Crash Cart Checked" 1-7/16" x 3" Flr Red w/Black (CS-11791)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1524-NA_14x10 (U3-1524-NA_14x10)
- BULWARK Flame Resistant Collared Shirt, Grey, L (SWW2SY RG L)
- ARIAT FR Pullover Hoodie, Men's, M (10032829)
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 40" (FSF2MN 4000)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, XLT (FT10NV XL 00)
- DRIFIRE Drifire Lightweight Flame Resistant 5.4 Oz. Short Sleeve T-Shirt, Large (DF2-CM-446TS-DS-LG)
- CARHARTT Flame Resistant Force Loose Fit Midweight Long-Sleeve Pocket T-Shirt, Light Gray, XL, REG (100235-051XLREG)
- Gemtor Arc Flash and Flame Resistant Clothing