Shop All Flame Resistant & Arc Flash Shirts
Gemtor
VesTank Nozzle, Brass
Mfr # VT205
Zoro # G9725335
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Design Helps to Evenly Distribute Water Around the Torso for a Balanced Fit, the Liquid Inside the Durable, Urethane-Coated Nylon Vest also Helps Keep You Cool, the Unit can Direct a Stream of Water upto 35 ft it also Offers Toolless Assembly and Disassembly for Easy Cleaning and Repair
- Height 1 1/4 in
- Wand Length 3 in
- Width 1 1/4 in
- Wand Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # VT205
- Zoro # G9725335
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Height | 1 1/4 in |
Wand Length | 3 in |
Width | 1 1/4 in |
Body Height | 1 1/4 in |
Body Width | 1 1/4 in |
Details
Item | VesTank Nozzle |
Features | The Design Helps to Evenly Distribute Water Around the Torso for a Balanced Fit, the Liquid Inside the Durable, Urethane-Coated Nylon Vest also Helps Keep You Cool, the Unit can Direct a Stream of Water upto 35 ft it also Offers Toolless Assembly and Disassembly for Easy Cleaning and Repair |
Wand Material | Brass |
For Fluid Type | Water |
Description
VesTank Nozzle, Body Height 1 1/4 in, Body Width 1 1/4 in, Features The Design Helps to Evenly Distribute Water Around the Torso for a Balanced Fit, the Liquid Inside the Durable, Urethane-Coated Nylon Vest also Helps Keep You Cool, the Unit can Direct a Stream of Water upto 35 ft it also Offers Toolless Assembly and Disassembly for Easy Cleaning and Repair, For Fluid Type Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE 2XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, 3XL, PT (37115)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (RX-401G-1.0)
- AVENGER SAFETY FOOTWEAR Work Boots, 12, M, Black, Composite, PR (A7223-M)
- GEMTOR VesTank, Urethane, 8 gal. (VT150)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, XL (FRS160-GRY XLG REG)
- ARIAT FR Combat Stretch Patriot Work Shirt, XLT (10035420)
- RADIANS Radians SV92 Basic Modacrylic FR Class 2 Vest (SV92-2VGSFR-5X)
- PIP FR Clothing (385-FRHN-(TN)-3X)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-DKH)
- PORTWEST FR Hooded Zip Sweatshirt, XL (UFR81)
- Gemtor Workwear and Protective Clothing