Shop All Rescue & Descent Equipment
Gemtor
Tripod, 310 lb., Yellow
Mfr # TP-9
Zoro # G5906187
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,215.99
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- For Use With Gemtor Winches
- Standards OSHA, ANSI Z359.1
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemtor
- MFR # TP-9
- Zoro # G5906187
- Country of Origin United States
- Category Rescue & Descent Equipment
Details
Item | Tripod |
Weight Capacity | 310 lb |
For Use With | Gemtor Winches |
Standards | OSHA, ANSI Z359.1 |
Color | Yellow |
Description
Tripod, For Use With Gemtor Winches, Weight Capacity 310 lb, Color Yellow, Standards OSHA, ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Face Mask, Orange (0047RORGOSA)
- MOON AMERICAN Fire Hose Reel Cover - 18 In. X 6 In. - Red Vinyl - For 1430-1 Hose Reel (138-3)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (93-732)
- ZORO SELECT Rain Jacket, Unisex, Green, XL (C16720G XL)
- GEMTOR Wrist Harness, PR (930)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-1)
- GEMTOR Hose Strap, Polyester/Aluminum, Yellow (571)
- GEMTOR Retrieval System, 100 ft., 310 lb., Yellow (CSRS3-100)
- GEMTOR Retrieval Winch, 50 ft., 310 lb., Yellow (RS3-50)
- GEMTOR Tripod, 310 lb., Yellow (TP-7)
- MSA SAFETY Rescuer (10159755)
- Gemtor Fall Protection