Shop All Rescue & Descent Equipment
Gemtor
Retrieval Winch, 50 ft., 310 lb., Yellow
Mfr # RS3-50T
Zoro # G6032503
Free Shipping & Returns
$2,791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,600 lb
- Weight Capacity 310 lb
- Hardware Material Forged Steel
- For Use With Gemtor Tripods, Davits and Quadpods
- Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemtor
- MFR # RS3-50T
- Zoro # G6032503
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 50 ft |
Cable Dia. | 3/16 in |
Details
Item | Retrieval Winch |
Tensile Strength | 5,600 lb |
Weight Capacity | 310 lb |
Hardware Material | Forged Steel |
For Use With | Gemtor Tripods, Davits and Quadpods |
Standards | OSHA, ANSI Z359.1 |
Harness Hook Gate Opening | 3/4 in |
Line Material | Technora |
Locking Anchorage Connection Hook Type | Without Anchorage Connector |
Color | Yellow |
Locking Harness Connection Hook Type | Swivel Indicator Snaphook |
Description
Retrieval Winch, Color Yellow, Length 50 ft, Standards OSHA, ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (28-350)
- ZORO SELECT Taffeta Flagging Tape, Lime Glo, 150 ft (TFLG-200)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, Radio Frequency Hazard, Landscape (OS-DS-A-1824-L-1686)
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225330)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-1)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-4S)
- GEMTOR Wrist Harness, PR (930)
- GEMTOR Retrieval Winch, 50 ft., 310 lb., Yellow (RS3-50)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-4)
- GEMTOR Hose Strap, Polyester/Aluminum, Yellow (571)
- 3M DBI-SALA Tagline 15 O-Ring, Cut Ends 3/16 Poly/Pro (7211862)
- Gemtor Fall Protection