Shop All Rescue & Descent Equipment
Gemtor
Retrieval Winch, 100 ft., 310 lb., Yellow
Mfr # RS3-100S
Zoro # G5885984
product price: $4,508.99
/ea
Free Shipping & Returns
$4,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3,700 lb
- Weight Capacity 310 lb
- Hardware Material Forged Steel
- For Use With Gemtor Tripods, Davits and Quadpods
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # RS3-100S
- Zoro # G5885984
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 100 ft |
Cable Dia. | 3/16 in |
Details
Item | Retrieval Winch |
Tensile Strength | 3,700 lb |
Weight Capacity | 310 lb |
Hardware Material | Forged Steel |
For Use With | Gemtor Tripods, Davits and Quadpods |
Standards | OSHA, ANSI Z359.1 |
Locking Anchorage Connection Hook Type | Without Anchorage Connector |
Locking Harness Connection Hook Type | Swivel Indicator Snaphook |
Color | Yellow |
Harness Hook Gate Opening | 3/4 in |
Line Material | Stainless Steel |
Description
Retrieval Winch, Color Yellow, Length 100 ft, Standards OSHA, ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Long Sleeve T-Shirt, Safety Orange, XL (56120118XL)
- ERGODYNE Support, Back, 2000SF, Xl, Black (11285)
- BRADY First Aid Sign, 10X14", R/WHT, First Aid, 22667 (22667)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Shrink Wrapped, Size S (7) (99-1-9770-7-K)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-4)
- GEMTOR Man Rated Winch, 50 ft., 310 lb., Yellow (MRW-50S)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSRS3-50)
- GEMTOR Wrist Harness, PR (930)
- GEMTOR Hose Strap, Polyester/Aluminum, Yellow (571)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-1)
- FALLTECH Descent Control, Steel Carabiner (685020)
- Gemtor Fall Protection