Shop All Rescue & Descent Equipment
Gemtor
Retrieval System, 50 ft., 310 lb., Yellow
Mfr # CSRS3-50S
Zoro # G5961864
product price: $3,743.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,743.99
Free 30-Day Returns
Key Features
- Tensile Strength 3,700 lb
- Weight Capacity 310 lb
- Hardware Material Forged Steel
- Length 50 ft
- Includes Tripod, 50 ft SRL with Retrieval, Carabiner, Pulley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # CSRS3-50S
- Zoro # G5961864
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 50 ft |
Cable Dia. | 3/16 in |
Details
Item | Retrieval System |
Tensile Strength | 3,700 lb |
Weight Capacity | 310 lb |
Hardware Material | Forged Steel |
Includes | Tripod, 50 ft SRL with Retrieval, Carabiner, Pulley |
Standards | OSHA, ANSI Z359.1 |
Color | Yellow |
Harness Hook Gate Opening | 3/4 in |
Line Material | Stainless Steel |
Locking Harness Connection Hook Type | Swivel Indicator Snaphook |
Description
Retrieval System, Cable Dia. 3/16 in, Color Yellow, Hardware Material Forged Steel, Includes Tripod, 50 ft SRL with Retrieval, Carabiner, Pulley, Line Material Stainless Steel, Standards OSHA, ANSI Z359.1, Tensile Strength 3,700 lb, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" Color Coding Dots Pink Flr - Roll Form (DOT-34RL Pink Flr)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Green (213TWLS-Z7/3FTGN)
- OCCUNOMIX OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension Tan, VCB200-15 (VCB200-15)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 42x30 (LU20RB 42 30)
- GEMTOR Man Rated Winch, 50 ft., 310 lb., Yellow (MRW-50S)
- GEMTOR Wrist Harness, PR (930)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSRS3-50)
- GEMTOR Tripod, 310 lb., Yellow (TP-9)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-4S)
- GEMTOR Tripod, 310 lb., Yellow (TP-7)
- FALLTECH Kit, Rescue and Descent, Bag, 150 FT (6814150K)
- Gemtor Rescue & Descent Equipment