Shop All Rescue & Descent Equipment
Gemtor
Retrieval System, 50 ft., 310 lb., Yellow
Mfr # CSQP-4S
Zoro # G9943464
product price: $6,483.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,483.99
Free 30-Day Returns
Key Features
- Tensile Strength 3,700 lb
- Weight Capacity 310 lb
- Hardware Material Forged Steel
- Length 50 ft
- Includes Quadpod, 50 ft SRL with Retrieval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # CSQP-4S
- Zoro # G9943464
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 50 ft |
Cable Dia. | 3/16 in |
Details
Item | Retrieval System |
Tensile Strength | 3,700 lb |
Weight Capacity | 310 lb |
Hardware Material | Forged Steel |
Includes | Quadpod, 50 ft SRL with Retrieval |
Standards | OSHA, ANSI Z359.1 |
Color | Yellow |
Harness Hook Gate Opening | 3/4 in |
Locking Harness Connection Hook Type | Swivel Indicator Snaphook |
Line Material | Stainless Steel |
Description
Retrieval System, Color Yellow, Weight Capacity 310 lb, Standards OSHA, ANSI Z359.1, Line Material Stainless Steel, Includes Quadpod, 50 ft SRL with Retrieval, Hardware Material Forged Steel, Tensile Strength 3,700 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9019-XL)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 20 ft. (18109207-20)
- ERGODYNE Ergodyne® ProFlex® 335 Slip-Resistant Rubber Cap Knee Pad, Black Cap, One Size (18335)
- TAPE LOGIC Tape Logic® Number Labels, "5", 2" Circle, Fluorescent Yellow, 500/Roll (DL6773)
- GEMTOR Hose Strap, Polyester/Aluminum, Yellow (571)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-4)
- GEMTOR Wrist Harness, PR (930)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSRS3-50)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-1)
- GEMTOR Man Rated Winch, 50 ft., 310 lb., Yellow (MRW-50S)
- FALLTECH Relief System, Suspension Trauma (5040)
- Gemtor Fall Protection