Shop All Rescue & Descent Equipment
Gemtor
Retrieval System, 50 ft., 310 lb., Yellow
Mfr # CSQP-1S
Zoro # G9943473
product price: $5,412.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,412.99
Free 30-Day Returns
Key Features
- Tensile Strength 3,700 lb
- Weight Capacity 310 lb
- Hardware Material Forged Steel
- Length 50 ft
- Includes Davit, 50 ft SRL with Retrieval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gemtor
- MFR # CSQP-1S
- Zoro # G9943473
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 50 ft |
Cable Dia. | 3/16 in |
Details
Item | Retrieval System |
Tensile Strength | 3,700 lb |
Weight Capacity | 310 lb |
Hardware Material | Forged Steel |
Includes | Davit, 50 ft SRL with Retrieval |
Standards | OSHA, ANSI Z359.1 |
Locking Harness Connection Hook Type | Swivel Indicator Snaphook |
Line Material | Stainless Steel |
Color | Yellow |
Harness Hook Gate Opening | 3/4 in |
Description
Retrieval System, Color Yellow, Weight Capacity 310 lb, Standards OSHA, ANSI Z359.1, Line Material Stainless Steel, Includes Davit, 50 ft SRL with Retrieval, Hardware Material Forged Steel, Tensile Strength 3,700 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Leather Gloves, XL, 1VT50, PR (60NM49)
- BRADY Tape Roll, Black (78190)
- RETRACTA-BELT Wall Barrier, 30ft -CAUTION DO NOT ENTER (WM412SB30-CAU-RE)
- MCR SAFETY Heat Resistant Gloves, Knit Cuff, L, PR (9124K)
- GEMTOR Man Rated Winch, 50 ft., 310 lb., Yellow (MRW-50S)
- GEMTOR Tripod, 310 lb., Yellow (TP-7)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-1)
- GEMTOR Wrist Harness, PR (930)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-4)
- GEMTOR Tripod, 310 lb., Yellow (TP-9)
- KONG USA Descender, OKA, Aluminum, Blue (80508B400KK)
- Gemtor Fall Protection