Shop All Rescue & Descent Equipment
Gemtor
Retrieval System, 50 ft., 310 lb., Yellow
Mfr # CSQP-1
Zoro # G9943491
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,924.99
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb
- Tensile Strength 4,200 lb
- Hardware Material Forged Steel
- Length 50 ft
- Includes Davit, 50 ft SRL with Retrieval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gemtor
- MFR # CSQP-1
- Zoro # G9943491
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 50 ft |
Cable Dia. | 3/16 in |
Details
Item | Retrieval System |
Weight Capacity | 310 lb |
Tensile Strength | 4,200 lb |
Hardware Material | Forged Steel |
Includes | Davit, 50 ft SRL with Retrieval |
Standards | OSHA, ANSI Z359.1 |
Line Material | Galvanized Steel |
Color | Yellow |
Harness Hook Gate Opening | 3/4 in |
Locking Harness Connection Hook Type | Swivel Indicator Snaphook |
Description
Retrieval System, Color Yellow, Weight Capacity 310 lb, Standards OSHA, ANSI Z359.1, Line Material Galvanized Steel, Includes Davit, 50 ft SRL with Retrieval, Hardware Material Forged Steel, Tensile Strength 4,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12168)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 100 Pairs (3TCN6)
- HEXARMOR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (2028X-XL (10))
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, M, 100 PK, Black (LGB311-M)
- GEMTOR Hose Strap, Polyester/Aluminum, Yellow (571)
- GEMTOR Man Rated Winch, 50 ft., 310 lb., Yellow (MRW-50S)
- GEMTOR Retrieval System, 100 ft., 310 lb., Yellow (CSRS3-100)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSQP-4)
- GEMTOR Retrieval System, 50 ft., 310 lb., Yellow (CSRS3-50)
- GEMTOR Tripod, 310 lb., Yellow (TP-7)
- 3M DBI-SALA Self Rescue Device, 1 Person (3304001)
- Gemtor Fall Protection